WING FITTING,180 DEG,2 TABS,GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING FITTING,180 DEG,2 TABS,GOLD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAF5
  • Mfr. Model # 2HAF5
  • UNSPSC # 31162502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Gold
  • Includes -
  • Finish Gold Galvanized
  • Item Channel Wing Fitting
  • Cable Range -
  • Thickness 1/4
  • Depth 2"
  • Material Steel
  • Width 5-13/32"
  • Sub-Category Fittings and Brackets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list