Skip Content
WING CLIP ROD ND WIRE FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING CLIP ROD ND WIRE FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBW8
  • Mfr. Model # BW8
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.03 lbs

Product Details

Conduit and cable hanger. Conduit size 1/2 inch. Material of construction, steel. Maximum load 50 lb. Zinc phosphate finish. Attachs conduit to wire rods or flanges. Standards UL/CUL.

Technical Specs

  • Item 1/2" EMT Support
  • Finish Zinc Phosphate
  • For Use With Armored Cables
  • Standards UL/CUL
  • Material Steel
  • Nominal Conduit/Pipe 1/2"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list