WING CLIP ROD ND WIRE FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING CLIP ROD ND WIRE FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBW4
  • Mfr. Model # BW4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.01 lbs

Product Details

Bat wing conduit/cable hanger. Maximum load: 50 lbs. for wire/rod, 25 lbs. for vertical flange, 100 lbs. for horizontal flange. 14/2 to 12/2 cable support.

Technical Specs

  • Item 14/2 to 12/2 Cable Support
  • For Use With MC/AC Cable
  • Finish Zinc Phosphate
  • Standards UL/CUL
  • Material Steel
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list