WING CLIP ROD ND WIRE FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING CLIP ROD ND WIRE FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBW2
  • Mfr. Model # BW2
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.03 lbs

Product Details

Conduit clip, multi function. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Attachs bridle rings or electrical boxes to #12 wire thru 1/4 inch plain threaded rod. Standards UL/CUL.

Technical Specs

  • Item Fits #12 Wire through 1/4" ATR
  • Finish Zinc Phosphate
  • For Use With #12 Wire to 1/4" Plain or Threaded Rod
  • Wire Range 12 AWG
  • Material Steel
  • Standards UL/CUL
  • Flange Thickness 1/8" - 3/8"
  • Nominal Conduit/Pipe 1/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list