Skip Content
WINDSHIELD WASHER FLUID SUM 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDSHIELD WASHER FLUID SUM 3.78L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1BW378
  • Mfr. Model # 1BW378
  • UNSPSC # 47131828
  • CATALOGUE PAGE # 2974
  • Shipping Weight 8.55 lbs

Technical Specs

  • Colour Pink
  • Package Quantity 1
  • Container Type Plastic Bottle
  • Item Windshield Washer Fluid
  • VOC Content 10 - 50 g/L
  • Size 3.78 L
  • pH 8 - 10.5
  • Freezing Point (F) 28.4 Degrees (-2 Degrees C)
  • Specific Gravity 0.93 - 0.96
  • Standards ACGIH, OSHA, NIOSH
  • Boiling Point (F) 100 Degrees C (212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list