Skip Content
WINDSHIELD WASHER FLUID SUM 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WINDSHIELD WASHER FLUID SUM 3.78L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD15-214
  • Mfr. Model # 15-214
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Product Details

Summer windshield washer is formulated with special detergents and strong foamingaction to keep windshields clear of road grime and splattered insects during warm weather conditions.

Technical Specs

  • Size 3.78 L
  • Package Quantity 4
  • Item Plastic Bottle
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List