Skip Content
WINDSHIELD WASHER CONC 205L N/R DRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDSHIELD WASHER CONC 205L N/R DRU

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD25-229
  • Mfr. Model # 25-229
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.81 lbs

Technical Specs

  • Viscosity (SUS @ 100 F) 0.686 to 0.699 mm2/s at 25 Degrees C (Kinematic), 0.54 to 0.55 mPa-s at 20 Degrees C (Dynamic)
  • Freezing Point (F) -97.7 Degrees C (-143.9 Degrees F)
  • Flash Point (F) 11 Degrees C (52 Degrees F) (Closed Cup)
  • Item Windshield Washer Fluid
  • Size 205 L
  • Standards ACGIH, OSHA, NIOSH
  • Boiling Point (F) 64.7 Degrees C (148.5 Degrees F)

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List