Skip Content
WINDSHIELD REMOVING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDSHIELD REMOVING TOOL

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN25-8080
  • Mfr. Model # 25-8080
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Silver
  • Includes 1 Blade
  • For Use With 25-8081 Blades
  • Material Aluminium
  • Item Windshield Removing Tool
  • Number of Pieces 1
  • Characteristics Heavy-Duty Pull Cable
  • Capacity 1"
  • Application Windshield Removing Tool
  • Height 1"
  • Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list