Skip Content
WINDSHIELD REMOVAL TOOL WITH BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDSHIELD REMOVAL TOOL WITH BLADES

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN24-684G
  • Mfr. Model # 24-684G
  • UNSPSC # 27131518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application Windshield Removal Air Tool
  • Colour Silver
  • Includes 3 Blades
  • Length 8"
  • Material Aluminium Alloy
  • Characteristics 1000 - 20,000 Oscillations/min.
  • Number of Pieces 1
  • Capacity 1-3/8" - 3-3/4"
  • Height 5"
  • Item Windshield Removal Air Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list