WINDSCREEN,POLYETH,4X165FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINDSCREEN,POLYETH,4X165FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUE6
  • Mfr. Model # 5WUE6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 38.35 lbs

Product Details

Knitted polyethylene offers 70 percent - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Tan
  • Features Mildew Resistant
  • Height 4 ft.
  • Includes Aluminum Grommets Every 2 ft., Top, Bottom and Sides
  • Item Windscreen
  • Length 165 ft.
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list