Skip Content
WINDOW WEDGE,PLASTIC,5 1/2X2 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW WEDGE,PLASTIC,5 1/2X2 1/2IN

B/A PRODUCTS CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KGD5
  • Mfr. Model # 3KGD5
  • UNSPSC # 81141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Creates a 5/8" Starting Gap Along the Door Frame of a Wrecked Vehicle
  • For Use With Air Wedges To Create a Starting Gap Along the Door Frame
  • Item Window Wedge
  • Material 5.5, 5/8 Gap Opening Size
  • Length 5 1/2 X 2 1/2"
  • Number of Pieces 1
  • Size 5 1/2 X 2 1/2"
  • Type Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list