Skip Content
WINDOW WASHER AND SQUEEGEE.15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WINDOW WASHER AND SQUEEGEE.15 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E193
  • Mfr. Model # 13E193
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Blue/White
  • Includes Scrubbing Sponge and Squeegee Blade
  • Item Window Washer and Squeegee
  • Squeegee Blade Width 10"
  • Length 3-1/4"
  • Color Coding System No
  • Squeegee Frame Material Plastic
  • Squeegee Blade Material Rubber
  • Squeegee Handle Included With Handle
  • Squeegee Application Window Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Product Group Window Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list