Skip Content
WINDOW SECURITY GUARD,FIVE BAR,18 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW SECURITY GUARD,FIVE BAR,18 I

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WEW8
  • Mfr. Model # 4WEW8
  • UNSPSC # 30171612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Base Size (In.) -
  • Colour White
  • Finish Powder Coated
  • Height (In.) 18
  • Includes Locking Channel & Mounting Screws
  • Length (In.) 24-42
  • Material Steel
  • Item Window Security Guard
  • Package Quantity 1
  • Width (In.) 1
  • Type Five Bar
  • Projection (In.) -
  • Strike (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list