Skip Content
WINDOW SCRAPER,SHARP EDGE,STL/PP,2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW SCRAPER,SHARP EDGE,STL/PP,2-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A720
  • Mfr. Model # 13A720
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 315
  • Shipping Weight 0.04 lbs

Product Details

Sharp edge blade. High carbon steel blade material. Handle material polypropylene.

Technical Specs

  • Colour Black
  • Item Razor Scraper
  • Blade Type Utility
  • Handle Design Tapered
  • Handle Length 5"
  • Overall Length 6"
  • Blade Material Carbon Steel
  • Handle Material Polypropylene
  • Blade Length 1"
  • Blade Width 2-3/8"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list