Skip Content
WINDOW SASH LOCK BRONZE L 2 7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW SASH LOCK BRONZE L 2 7/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMR6
  • Mfr. Model # 1XMR6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes -
  • Finish Oil Rubbed Bronze
  • Base Size (In.) 2-7/16
  • Height (In.) 5/8
  • Colour -
  • Item Sash Window Latch
  • Length (In.) 2-1/2
  • Material Die Cast
  • Package Quantity 1
  • Type -
  • Width (In.) 1-11/16
  • Hardware Included
  • Projection (In.) 7/8
  • Strike (In.) 2 7/16 x 1 11/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list