Skip Content
WINDOW, SAFETY, (MUB), 20.5 X 12.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW, SAFETY, (MUB), 20.5 X 12.5

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS12216
  • Mfr. Model # 12216
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 2909
  • Shipping Weight 5.1 lbs

Product Details

Manus cabniet front window, rectangular.

Technical Specs

  • Item Main and Front Window Rectangular
  • For Use With P, S, Pss and E-Series Cabinets
  • Package Quantity 1
  • Material Safety Glass
  • Size 20.5" X 12.5"
  • Blasting Accessory Grouping Windows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list