Skip Content
WINDOW PROTECTION FILM,24X600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW PROTECTION FILM,24X600

SURFACE SHIELDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C546
  • Mfr. Model # 10C546
  • UNSPSC # 30141511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.27 lbs

Product Details

Protect windows and glass from, stucco residue, mortar stains, oversprays and more. Easy to apply and will not leave a sticky residue. Short-Term up to 45 days. Adhesive coating. 600 feet. Polyethylene material.

Technical Specs

  • Colour Blue
  • Item Window Protection Film
  • Length 600 ft.
  • Material Polyethylene
  • Width 24"
  • Thickness 1.5 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list