Skip Content
WINDOW POLY WP98 F/HCP8 CLR 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW POLY WP98 F/HCP8 CLR 10/BX

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWP98
  • Mfr. Model # WP98
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.21 lbs

Product Details

Visors polycarbonate material - heavy-duty impact and heat resistant. Clear, flat for CBTHCP8 headgear with chin protector. 7-1?4 in. x 14-1?2 in. x 0.040 in.

Technical Specs

  • Colour Clear
  • For Use With 82590 Headgear, 82521 Chin Protector
  • Item Faceshield Visor
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Standards ANSI Z87.1-2003
  • Visor Height 7-1/4"
  • Visor Width 14-1/2"
  • Visor Thickness 0.04"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List