Skip Content
WINDOW FOR 30283 AND30290 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WINDOW FOR 30283 AND30290

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM21283
  • Mfr. Model # 21283
  • UNSPSC # 30171600
  • CATALOGUE PAGE # 1997
  • Shipping Weight 0.45 lbs

Product Details

Bin Window. For use with 20 inch by 18-3/8 inch by 12 inch. Super-Size Akrobins

Technical Specs

  • Material Plastic
  • Colour Clear
  • Item Bin Window
  • For Use With 20" x 18-3/8" x 12" Super-Size AkroBins(R)
  • Bin and Container Accessory Item Bin Window
  • Used With Bin or Container Style Drawer Bin
  • Overall Width 16"
  • ESD Conductive No
  • Overall Height 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list