Skip Content
WINDOW FOR 30282,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WINDOW FOR 30282,2PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM21282
  • Mfr. Model # 21282
  • UNSPSC # 30171600
  • CATALOGUE PAGE # 1997
  • Shipping Weight 0.55 lbs

Product Details

Bin Window. For use with 20 inch by 12-3/8 inch by 12 inch. Super-Size Akrobins

Technical Specs

  • Item Bin Window
  • For Use With 20" x 12-3/8" x 12" Super-Size AkroBins(R)
  • Bin and Container Accessory Item Bin Window
  • Used With Bin or Container Style Drawer Bin
  • Colour Clear
  • Overall Height 5-1/2"
  • ESD Conductive No
  • Overall Width 10"
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list