Skip Content
WINDOW EVAPORATIVE COOLER,3800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW EVAPORATIVE COOLER,3800 CFM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNN7
  • Mfr. Model # 4RNN7
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Fill Type Hose
  • Colour Cream
  • Finish Painted
  • Depth 38-3/16"
  • Height 28-1/4"
  • Item Window Evaporative Cooler
  • Includes Printed Manual, Float, Hose Thread Overflow
  • Material Welded
  • Air Flow 3800 cfm
  • Motor HP 1/3
  • Width 28-1/4"
  • Discharge Front, Grill
  • Drive Type Belt
  • Drive With
  • Speed 2
  • Media Aspen
  • Water Connection 3/4"
  • Water Capacity 10.2 gal.
  • Amps 7.1
  • Blade Dia. 12"
  • Pump Voltage 115
  • Grille Height 14"
  • Power Cord Length 7 ft.
  • Grille Width 25"
  • Operating Weight 180.8 lbs.
  • Pad Thickness 2"
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Cooling Capacity 1,000 - 1,400 sq. ft.
  • Evaporative Cooler Item Window Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list