Discontinued with Replacement
WINDOW EVAPORATIVE COOLER,3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WINDOW EVAPORATIVE COOLER,3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNN3
  • Mfr. Model # 4RNN3
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs
Suggested Replacement Product
PORTABLE EVAPORATIVE COOLER,3600/23

Your Price: NA

Technical Specs

  • Depth 18-15/16"
  • Colour Gray
  • Fill Type Hose
  • Finish Powder Coated
  • Height 37-13/16"
  • Includes Cooling Pad
  • Item Portable Evaporative Cooler
  • Motor HP 1/2
  • Width 33-1/2"
  • Material Stainless Steel/Plastic
  • Air Flow 3500/2500/2100 cfm
  • Discharge -
  • Drive Type Direct
  • Speed 3
  • Media Paper Cell Cooling Pad
  • Drive With
  • Amps 3.2
  • Water Capacity 8 gal.
  • Water Connection 3/4"
  • Blade Dia. 20-7/8"
  • Grille Width 22-7/16"
  • Power Cord Length 16 ft.
  • Pump Voltage 120
  • Grille Height 22-7/16"
  • Operating Weight 136.7 lbs.
  • Pad Thickness 4"
  • Evaporative Cooler Voltage 120
  • Evaporative Cooler Cooling Capacity 900 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list