Skip Content
WINDOW BARREL BOLT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINDOW BARREL BOLT WHITE

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZU8
  • Mfr. Model # 1VZU8
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Polished
  • Height 1/2"
  • Item Window Barrel Slide Bolt
  • Length 2"
  • Material Steel
  • Hardware Included
  • Holes per Leaf 6
  • Operation Type Non-Locking-Surface Strike Only
  • Width 1-5/16"
  • Bolt Length 2"
  • Bolt Head Dia. 5/16"
  • Throw Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list