Skip Content
WINDOW BARREL BOLT BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW BARREL BOLT BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZW7
  • Mfr. Model # 1VZW7
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Window Barrel Slide Bolt
  • Height 1/2"
  • Finish Brass
  • Length 2"
  • Material Steel
  • Width 1-5/16"
  • Holes per Leaf 6
  • Operation Type Non-Locking-Surface Strike Only
  • Bolt Head Dia. 5/16"
  • Hardware Included
  • Bolt Length 2"
  • Throw Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list