Skip Content
WINDOW ALUM CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW ALUM CLEAR

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWP96AL
  • Mfr. Model # WP96AL
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.365 lbs

Product Details

Visors polycarbonate material - heavy-duty impact and heat resistant. Clear, aluminized, molded. 9 in. x 14-1?2 in. x 0.080 in.

Technical Specs

  • Item Faceshield
  • Visor Color Clear
  • Standards ANSI Z87.1-2003
  • Visor Material Polycarbonate
  • Visor Width 14-1/2"
  • Visor Height 9"
  • Visor Thickness 0.08"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list