Skip Content
WINDOW AIR CONDITIONER SUPPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW AIR CONDITIONER SUPPORT

A/C SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MH72
  • Mfr. Model # 4MH72
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • For Use With Window Air Conditioners Up to 80 lb.
  • Depth 14-1/2"
  • Height 1-3/4"
  • Includes Built-In Level, Mounting Hardware
  • Item Window Air Conditioner Support
  • Material Painted Steel
  • Wall Opening 4 to 11"
  • Width 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list