WINDOW A/C W/HEAT,18K BTU,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINDOW A/C W/HEAT,18K BTU,208/230V

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR20
  • Mfr. Model # 22XR20
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 135.0 lbs

Technical Specs

  • Depth 25-3/8"
  • Includes Window Kit
  • Height 17-7/8"
  • Item Air Conditioner
  • Width 23-5/8"
  • Control Type Electronic
  • BtuH Cooling 18,200/18,500
  • Heating (BtuH) 13,000/16,000
  • High CFM 459
  • Watts 1,900/1,883
  • Refrigerant Type R-410A
  • Standards UL/cUL (SA11087), AHAM
  • Fan Speeds Cooling 3
  • Chassis Type Slide Out
  • Amps 8.4/9.1
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Power Cord Length 6 ft.
  • Air Flow Direction 8-Way
  • Dehumidification Rate 5.5 lbs./hr.
  • Max. Wall Thickness 8"
  • Min. Window Height 18-1/2"
  • Min. Window Width 26-1/2"
  • Max. Window Width 40-1/2"
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner w/Heat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list