WINDOW A/C,BTUH 6000 COOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WINDOW A/C,BTUH 6000 COOL ONLY

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XT03
  • Mfr. Model # 22XT03
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 65.0 lbs

Technical Specs

  • Depth 20-11/16"
  • Colour White
  • Features 24 hr. Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection
  • Includes LCD Remote Control, Washable Filter, Expandable Side Curtains, Standard Installation Hardware, Manuals
  • Height 13-7/8"
  • Item Air Conditioner
  • Width 18-9/16"
  • Control Type Electronic
  • BtuH Cooling 6,000
  • High CFM 200
  • Watts 530
  • Refrigerant Type R410A
  • Sleeve P6
  • Chassis Type Slide Out
  • Standards AHAM, UL, cUL
  • Amps 4.9
  • Fan Speeds Cooling 3
  • Air Flow Direction 4
  • Fan-Only Speeds 3
  • Power Cord Length 6 ft.
  • Max. Wall Thickness 7-1/2"
  • Dehumidification Rate 1.8 lbs./hr.
  • Min. Window Height 14"
  • Min. Window Width 20-1/8"
  • Max. Window Width 36"
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list