Discontinued with Replacement
WINDOW A/C,8K BTU,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WINDOW A/C,8K BTU,115V

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR22
  • Mfr. Model # 22XR22
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 77.0 lbs
Suggested Replacement Product
WINDOW AIR CONDITIONER,COOL,8000 BTUH

Your Price: NA

Technical Specs

  • Depth 23-1/2"
  • Height 20-1/4"
  • Includes Window Kit
  • Item Air Conditioner
  • BtuH Cooling 8,000
  • Control Type Electronic
  • Width 14-1/5"
  • High CFM 263
  • Watts 760
  • Refrigerant Type R-410A
  • Standards UL/cUL (SA11087), AHAM, Energy Star(R)
  • Chassis Type Fixed
  • Amps 7.0
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4-Way
  • Power Cord Length 6 ft.
  • Max. Wall Thickness 8-1/2"
  • Dehumidification Rate 3.0 lbs./hr.
  • Min. Window Height 15-1/2"
  • Min. Window Width 15-1/2"
  • Max. Window Width 40"
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list