Skip Content
WINDOW A/C,18K BTU,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW A/C,18K BTU,208/230V

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR12
  • Mfr. Model # 22XR12
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 130.0 lbs

Technical Specs

  • Depth 25-3/8"
  • Height 17-7/8"
  • Item Air Conditioner
  • Includes Window Kit
  • Width 23-5/8"
  • BtuH Cooling 18,500/18,200
  • Control Type Electronic
  • High CFM 459
  • Watts 1,730/1,700
  • Refrigerant Type R-410A
  • Amps 7.7/8.3
  • Fan-Only Speeds 3
  • Chassis Type Slide Out
  • Standards UL/cUL (SA11087), AHAM, Energy Star(R)
  • Fan Speeds Cooling 3
  • Power Cord Length 6 ft.
  • Air Flow Direction 8-Way
  • Max. Wall Thickness 8"
  • Min. Window Height 18-1/2"
  • Dehumidification Rate 5.5 lbs./hr.
  • Min. Window Width 26-1/2"
  • Max. Window Width 40-1/2"
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list