Skip Content
WINDOW A/C,10K BTU,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDOW A/C,10K BTU,115V

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR23
  • Mfr. Model # 22XR23
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 80.0 lbs

Technical Specs

  • Item Air Conditioner
  • Height 20-1/4"
  • Depth 23-1/2"
  • Includes Window Kit
  • Width 14-1/5"
  • Control Type Electronic
  • BtuH Cooling 10,000
  • High CFM 339
  • Watts 1,050
  • Standards UL/CUL (SA11087), AHAM
  • Refrigerant Type R-410A
  • Chassis Type Fixed
  • Amps 10.0
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4-Way
  • Power Cord Length 6 ft.
  • Dehumidification Rate 3.4 lbs./hr.
  • Min. Window Height 15-1/2"
  • Min. Window Width 15-1/2"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 40"
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list