!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW A/C,6K BTU,115V

WINDOW A/C,6K BTU,115V

FRIGIDAIRE

WINDOW A/C,6K BTU,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW A/C,6K BTU,115V

WINDOW A/C,6K BTU,115V

FRIGIDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG22XR07
  • Mfr. Model # 22XR07
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.05 lbs

Technical Specs

  • Item Air Conditioner
  • Watts 560
  • Control Type Electronic
  • Dehumidification Rate 1.3 lbs./hr.
  • Chassis Type Fixed
  • Min. Window Height 14"
  • Refrigerant Type R-410A
  • Width 18-1/2"
  • Includes Window Kit
  • Amps 5.4
  • Voltage 115
  • Power Cord Length 6 ft.
  • Air Flow Direction 8-Way
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Height 13-7/16"
  • Depth 15-1/2"
  • Standards UL/cUL (SA11087), AHAM, Energy Star(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list