Skip Content
WINDER LINE 250FT CMPLT W/ORG LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINDER LINE 250FT CMPLT W/ORG LINE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH634
  • Mfr. Model # 634
  • UNSPSC # 31151507
  • CATALOGUE PAGE # 324
  • Shipping Weight 0.3 lbs

Product Details

Plastic winder. #18 braided orange mason's line. Handle is tapered.

Technical Specs

  • Colour Orange
  • Length (Ft.) 250 ft.
  • Application Mason's Line
  • For Use With Masonry Tools
  • Includes Mason's Line
  • Capacity Not Rated
  • Item Masons Line Reel
  • Length (In.) 3000"
  • Number of Pieces 1
  • Package Quantity 1
  • Width (In.) 3"
  • Type With Handle
  • Size 250 ft.
  • Construction Plastic Winder, Braided Nylon
  • Characteristics Braided

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list