Skip Content
WIND SPEED METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WIND SPEED METER

DWYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T307
  • Mfr. Model # 3T307
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Temp. Range -
  • Item Wind Speed Indicator
  • Cord Length -
  • Includes 50 Feet Vinyl Tubing
  • Display -
  • Relative Humidity Range -
  • Safety Rating -
  • Temp. Accuracy -
  • Velocity (FPM) -
  • Special Features -
  • Calibration Certificate -
  • Data Hold -
  • Probe Size -
  • Storage Capacity -
  • Auto Power Off -
  • Humidity Accuracy -
  • Interface -
  • Velocity (Knots) -
  • Velocity (KPH) -
  • Velocity (MPH) 0 to 80
  • Data Logging No
  • Manufacturers Warranty Length 1 yr.
  • Vane Material ABS Plastic
  • Sensing Method Mechanical
  • Humidity Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list