Skip Content
WIND SOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIND SOCK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWE6
  • Mfr. Model # 3LWE6
  • UNSPSC # 41114409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Orange
  • Length 96"
  • Includes Mounting Frame
  • Item Windsock Kit
  • Material PVC-Covered Nylon
  • Frame Material Aluminum
  • Diameter 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list