WIND METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WIND METER

DWYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T308
  • Mfr. Model # 3T308
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range -
  • Item Hand Held Wind Meter
  • Includes Carrying Case
  • Cord Length -
  • Display White Ball, Indicates Wind Speed
  • Relative Humidity Range -
  • Special Features -
  • Temp. Accuracy -
  • Safety Rating -
  • Velocity (FPM) -
  • Data Hold -
  • Calibration Certificate -
  • Auto Power Off -
  • Probe Size -
  • Storage Capacity -
  • Humidity Accuracy -
  • Interface -
  • Velocity (MPH) 2 to 10 and 4 to 66
  • Velocity (KPH) -
  • Velocity (Knots) -
  • Data Logging No
  • Manufacturers Warranty Length 1 yr.
  • Sensing Method Mechanical
  • Humidity Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list