Skip Content
WINCH WORM GEAR W/BRAKE 4000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH WORM GEAR W/BRAKE 4000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR482B
  • Mfr. Model # 482B
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Includes Adjustable Length Handle and Internal Mechanical Brake
  • Item Hand Winch
  • Frame Colour Red
  • Handle Length 18-3/8"
  • Overall Length 14"
  • Overall Height 29-3/16"
  • Frame Material Steel
  • Overall Width 21"
  • Frame Finish Enamel
  • Drum Capacity for 5/16 In. Cable 200 ft.
  • Drum Capacity for 1/4 In. Cable 300 ft.
  • 1st Layer Load Capacity 4,000 lbs.
  • Brake Included Yes
  • Manufacturers Warranty Length 2 Years
  • Winch Type For Lifting/Pulling
  • Winch Gear Ratio 26:1
  • Winch Gear Type Worm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list