WINCH WORM GEAR W/BRAKE 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH WORM GEAR W/BRAKE 1000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR4622PB
  • Mfr. Model # 4622PB
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Includes Adjustable Length Handle and Internal Mechanical Brake
  • Item Hand Winch
  • Frame Colour Red
  • Handle Length 8-1/2"
  • Overall Height 15-19/32"
  • Overall Width 11-13/16"
  • Overall Length 7-1/2"
  • Frame Finish Enamel
  • Drum Capacity for 1/8 In. Cable 140 ft.
  • Frame Material Steel
  • Drum Capacity for 3/16 In. Cable 61 ft.
  • Brake Included Yes
  • 1st Layer Load Capacity 1,000 lbs.
  • Manufacturers Warranty Length 2 Years
  • Winch Type For Lifting/Pulling
  • Winch Gear Type Worm
  • Winch Gear Ratio 15:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list