WINCH WORM GEAR 4000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH WORM GEAR 4000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR482
  • Mfr. Model # 482
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Item Hand Winch
  • Includes Adjustable Length Handle
  • Frame Colour Red
  • Overall Height 23"
  • Handle Length 12-1/4"
  • Overall Length 14"
  • Frame Material Steel
  • Overall Width 19"
  • Frame Finish Corrosion Resistant Paint
  • Drum Capacity for 1/4 In. Cable 300 ft.
  • Drum Capacity for 5/16 In. Cable 200 ft.
  • 1st Layer Load Capacity 4,000 lbs.
  • Brake Included Yes
  • Manufacturers Warranty Length 2 Years
  • Winch Type Pulling
  • Winch Gear Type Worm
  • Winch Gear Ratio 26:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list