Skip Content
WINCH W/TRIPOD SALALIFT 1/4X60FT G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH W/TRIPOD SALALIFT 1/4X60FT G

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8300001
  • Mfr. Model # 8300001
  • UNSPSC # 46182310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Includes Winch, Winch Carrying Bag and 7 ft. Tripod
  • Item Confined Space Entry System, 2 Way
  • Standards OSHA, ANSI
  • Base Radius Range 63"
  • Tripod Height 7 ft.
  • Tripod Material Aluminum
  • Winch Cable Length 60 ft.
  • Winch Cable Tensile Strength 6,120 lbs.
  • Winch Cable Dia. 1/4"
  • Winch Max. Working Load 350 lbs.
  • SRL Max. Working Load 350 lbs.
  • Winch Cable Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list