Skip Content
WINCH W/PULLEY BLCK 115VAC 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH W/PULLEY BLCK 115VAC 1000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH3VJ63
  • Mfr. Model # 3VJ63
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 3169
  • Shipping Weight 25.65 lbs

Product Details

Features a 5:1 safety factor, full load automatic brake, cable tension plate, pre-wired switch on 6 ft. lead and full-metal high-speed gear train. Not intended for use outside or in high moisture areas. CSA and cUL certified.

Technical Specs

  • Pulley Block Yes
  • Full Load Amps 10
  • Mechanical Brake Yes
  • No Load Line Speed 13.8 FPM
  • Item Electric Winch
  • Voltage Rating 115 VAC
  • Overall Height 6"
  • Motor HP 1/2
  • Overall Length 16"
  • Overall Width 6"
  • Manufacturers Warranty Length 1 yr. Limited
  • Rope Material Wire
  • Included Rope Dia. 3/16"
  • Control Pendant Cord Length 6 ft.
  • Included Rope Length 50 ft.
  • Series Dayton PL
  • Clutch Release No
  • 1st Layer Load Capacity 1,000 lbs.
  • Winch Gear Ratio 159:1
  • 1st Layer Line Speed 9.2 FPM
  • Winch Gear Type 1-Stage Planetary
  • Free Spooling Clutch Type None
  • Electric Winch Item Electric Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list