Skip Content
WINCH-TS 17500 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH-TS 17500 12V

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1517200
  • Mfr. Model # 1517200
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 185.0 lbs

Product Details

High speed planetary gear winches come with power in and out, free wheel, remote switching, heavy-duty electrical contactors, mechanical automatic load holding brake, and roller fairlead. Typical applications: heavy vehicle and equipment recovery, machine pulling and other utility pulling jobs.

Technical Specs

  • Motor HP 6/1/02
  • Full Load Amps 488
  • Voltage Rating 12 VDC
  • Item Electric Winch
  • Overall Height 11.0"
  • Overall Length 24-39/64"
  • Overall Width 8.4"
  • Series Tiger Shark Series
  • Pulley Block No
  • Clutch Release Yes
  • Rope Material Wire
  • Mechanical Brake Yes
  • Included Rope Dia. 1/2"
  • Included Rope Length 90 ft.
  • Control Pendant Cord Length 12 ft.
  • No Load Line Speed 13.5 FPM
  • Manufacturers Warranty Length 2 Year Limited
  • 1st Layer Load Capacity 17,500 lbs.
  • Winch Gear Type 4-Stage Planetary
  • 1st Layer Line Speed 3.6 FPM
  • Winch Gear Ratio 518:1
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Pull and Turn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list