Skip Content
WINCH-TS 13500 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH-TS 13500 12V

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1513200
  • Mfr. Model # 1513200
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 175.0 lbs

Product Details

High speed planetary gear winches come with power in and out, free wheel, remote switching, heavy-duty electrical contactors, mechanical automatic load holding brake, and roller fairlead. Typical applications: heavy vehicle and equipment recovery, machine pulling and other utility pulling jobs.

Technical Specs

  • Full Load Amps 500
  • Item Electric Winch
  • Motor HP 5/1/05
  • Voltage Rating 12 VDC
  • Overall Width 8.4"
  • Overall Height 11.0"
  • Overall Length 31-19/64"
  • Rope Material Wire
  • Series Tiger Shark Series
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Pulley Block No
  • Included Rope Dia. 13/32"
  • Included Rope Length 95 ft.
  • No Load Line Speed 27.0 FPM
  • Control Pendant Cord Length 12 ft.
  • Full Load Line Speed 4.0 FPM
  • Manufacturers Warranty Length 2 Year Limited
  • 1st Layer Load Capacity 13,500 lbs.
  • Winch Gear Type 4-Stage Planetary
  • 1st Layer Line Speed 3.5 FPM
  • Electric Winch Item Electric Winch
  • Winch Gear Ratio 518:1
  • Free Spooling Clutch Type Pull and Turn

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List