Skip Content
WINCH-TS 11500 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH-TS 11500 12V

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1511200
  • Mfr. Model # 1511200
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 85.0 lbs

Product Details

High speed planetary gear winches come with power in and out, free wheel, remote switching, heavy-duty electrical contactors, mechanical automatic load holding brake, and roller fairlead. Typical applications: heavy vehicle and equipment recovery, machine pulling and other utility pulling jobs.

Technical Specs

  • Full Load Amps 400
  • Item Electric Winch
  • Motor HP 6
  • Voltage Rating 12 VDC
  • Overall Height 9.2"
  • Overall Length 21-19/64"
  • Overall Width 6.3"
  • Series Tiger Shark Series
  • Rope Material Wire
  • Clutch Release Yes
  • Pulley Block No
  • Mechanical Brake Yes
  • Included Rope Dia. 3/8"
  • Included Rope Length 85 ft.
  • No Load Line Speed 23.0 FPM
  • Control Pendant Cord Length 12 ft.
  • Manufacturers Warranty Length 2 Year Limited
  • 1st Layer Load Capacity 11,500 lbs.
  • 1st Layer Line Speed 4.0 FPM
  • Winch Gear Type 3-Stage Planetary
  • Winch Gear Ratio 218:1
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Pull and Turn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list