Skip Content
Discontinued with Replacement
WINCH-TALON 9.5 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH-TALON 9.5 12V

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1695200
  • Mfr. Model # 1695200
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs
Suggested Replacement Product
WINCH ELECTRIC 12VDC 10,000LB LESS ROPE

Price: NA

Product Details

High speed 2-stage planetary and 2-stage spur winches come with power in and out, free wheel, remote switching, heavy-duty electrical contactors, mechanical brake, and roller fairlead. Typical applications: heavy vehicle and equipment recovery, machine pulling and other heavy pulling jobs.

Technical Specs

  • Full Load Amps 430
  • Motor HP 5/1/05
  • Item Electric Winch
  • Voltage Rating 12 VDC
  • Overall Height 10.9"
  • Overall Length 24-7/32"
  • Overall Width 6.2"
  • Series Talon Series
  • Rope Material Wire
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Pulley Block No
  • Included Rope Dia. 3/8"
  • Control Pendant Cord Length 15 ft.
  • Included Rope Length 85 ft.
  • No Load Line Speed 62 fpm
  • Full Load Line Speed 5 FPM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List