Skip Content
WINCH-TALON 14.0 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH-TALON 14.0 24V

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1614300
  • Mfr. Model # 1614300
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Full Load Amps 345
  • Item Electric Winch
  • Motor HP 6.2
  • Voltage Rating 24 VDC
  • Overall Height 11.6"
  • Overall Length 27.2"
  • Series Talon
  • Clutch Release Yes
  • Rope Material Wire
  • Overall Width 8.5"
  • Mechanical Brake Automatic 100% Load Holding (Outside the Drum)
  • Pulley Block No
  • Included Rope Length 7 ft. 6"
  • Included Rope Dia. 1/2"
  • Control Pendant Cord Length 15"
  • No Load Line Speed 25 ft./min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list