WINCH STRAP,WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH STRAP,WEB

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTE61214
  • Mfr. Model # TE61214
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Product Details

Meet all DOT and CVSA requirements. Tuff-Edge webbing prolongs assembly life Flexible, conforms to and controls the load. For use with weld-on or portable winches HiVis Yellow/Green color for better visibility

Technical Specs

  • Colour Hi-Vis Yellow
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Body Material Tuff-Edge
  • Fitting Style Chain Anchor
  • Item Winch Strap
  • Working Load Limit 5,000 lbs.
  • Hardware Material Steel
  • Breaking Strength 15,000 lb.
  • Adjustment Type Tiedown Winch(Not Included)
  • Strap Length 30 ft.
  • Strap Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list