Skip Content
WINCH STRAP,WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH STRAP,WEB

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL61214
  • Mfr. Model # 61214
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. For use with weld-on or portable winches

Technical Specs

  • Colour Yellow
  • Includes 3/8" x 1 ft. Chain with 3/8" Grab Hook
  • Strap Width 4"
  • Working Load Limit 5,000 lbs.
  • Breaking Strength 15,000 lb.
  • Body Material Polyester
  • Item Winch Strap
  • Fitting Style Chain Anchor
  • Hardware Material Steel
  • Adjustment Type Tiedown Winch(Not Included)
  • Strap Length 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list