Skip Content
WINCH STRAP,WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH STRAP,WEB

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL61207
  • Mfr. Model # 61207
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. For use with weld-on or portable winches

Technical Specs

  • Colour Yellow
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Item Winch Strap
  • Fitting Style Triangle Ring
  • Body Material Polyester
  • Hardware Material Steel
  • Strap Width 3"
  • Breaking Strength 15,000 lb.
  • Working Load Limit 5,000 lbs.
  • Adjustment Type Tiedown Winch(Not Included)
  • Strap Length 27 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list