Skip Content
WINCH STRAP,27FT X 4IN,5000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH STRAP,27FT X 4IN,5000LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DKZ4
  • Mfr. Model # 1DKZ4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • For Use With Mfr. Model 61221, 61222
  • Item Winch Strap
  • Body Material Polyester
  • Fitting Style Flat Hook
  • Working Load Limit 5,000 lbs.
  • Colour Yellow
  • Breaking Strength 15,000 lb.
  • Strap Width 4"
  • Strap Length 27 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list